HAMMER CASTER 545 SA for Low Floor Heavy Load, with Universal Vehicle Stopper (Nylon Integral Wheel, B Entry)

Sebelum PPN:
Rp949.900
Spesifikasi
ShapeFLEXIBLE S
Load ClassificationHeavy load
Wheel Width40mm
Finishing (Metal Compatibletings)Black zinc plating
Hexagon Opposite Side29mm
Allowable Load200daN
Attachment Height H94mm
Caster TypeSwivel type screw caster
Dimension V85mm
Eccentricity E22mm
Material (Wheel)Nylon integral wheel double row ball bearing insert
Screw Dimensions TM20x2.5
Shaft Length L40mm
StopperWith rotation stopper
TRUSCO Number309-2917
Turning Radius87mm
Wheel Diameter Dø 65mm
Wheel No.542S-NRB65
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Can be used with 540SA freely available car.
Feature
- It is a Screw-in castor for Low floor Type Heavy duty which satisfies The requirement of Low mounting height and beast load. Because The nylon Wheel is a Special nylon, distortion Does not remain even If It is Fixed for a long time by The beas

Ulasan Produk

Tidak ada ulasan