HAMMER CASTER Cushion Caster 940 BEA, Screw-In Type, Universal Vehicle (Nylon Wheel, Urethane Car, B Entry)

Sebelum PPN:
Rp1.499.900 - Rp1.599.900
Spesifikasi
ShapeUniversal vehicle
Material (Wheel)Urethane (B entry) car
Wheel Width27mm
Mounting MethodScrew-in type
Wheel No.429E-BLB100
Caster TypeSwivel type screw-in type shock absorbing casters
CharacteristicsShock absorption
Compatible Spanner19x21
Eccentricity E1-E230 to 33mm
Finishing (Metal Compatibletings)Trivalent chromium conversion treatment
Installation height H1 to H2148 to 140mm
StopperNone
Turning Radius82-85mm
Wheel Diameter Dø 100mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan