HAMMER CASTER 750A, Universal Vehicle (Urethane (B Entering) Car) with Stopper

Sebelum PPN:
Rp469.900
Spesifikasi
ShapeFreely
Wheel Width44mm
Turning Radius105mm
Allowable Load20daN
Attachment Height H120mm
Body MaterialNylon
Caster TypeSwivel type screw caster
Color Tonelight brown
Eccentricity E38mm
Material (Wheel)Urethane (ball bearing entering)
Model 750 A universal vehicle
Screw Dimensions TM10x1.5 Two-sided flat diameter = 14
Shaft Length L20mm
StopperWith rotation stopper
Wheel Diameter Dø 100mm
Wheel TypeTwo wheels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Simple and Smart Resin made Two-Wheel casters. I Set The Brake handle behind The direction of travel. adopted Resin (nylon) for The Body. It is optimal for light Weight wagon Etc with design with flexibility in overview and color tone. Wheel d

Ulasan Produk

Tidak ada ulasan