HAMMER CASTER 420 EA, Caster with Self Brake (Screw Type)

Sebelum PPN:
Rp159.900
Spesifikasi
ShapeUniversal vehicle
Wheel Width20mm
Mounting MethodThread included
Finishing (Metal Compatibletings)Unichrome plating
Turning Radius47mm
Allowable Load30daN
Attachment Height H68mm
Caster TypeSwivel type screw caster
Compatible Spanner19x21
Eccentricity E21mm
Material (Wheel)Nylon Wheel Rubber Wound Wheel
Screw Dimensions TM12x1.75
Shaft Length L35mm
StopperNone
Wheel Diameter Dø 50mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please pay attention so that the load is equally applied to the four casters.
- When this caster is mounted on the corners of the platform etc. the stopper mechanism of the four casters will operate with a load of 9daN x 4 = about 36daN.
- When using this caster for a stepladder, a stepladder, etc., if the load becomes insufficient, the stopper mechanism will not operate and there is a possibility of danger, so please keep in mind.
Feature
- When a load of about 9 daN is applied to the caster with self-brake, the stopper mechanism automatically operates to fix the position of the object to which this caster is attached. Movement at no load moves smoothly with casters, and it will

Ulasan Produk

Tidak ada ulasan