ASADA Nitrogen Blow Kit (Kit Pengisian Nitrogen)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Pressure (MPa) 0 to 25 (primary side), 0 to 2.5 (secondary side)
Hose Length (m)3
Standard Flow rate (m³/hour)30
Hose Regular Pressure (MPa)5.0
Hose Rupture Pressure (MPa)20.0
Adjustable Secondary Pressure (MPa)0 to 1.0
ContentTaper Nozzle Large (1/2, 5/8, 3/4 inch), Taper Nozzle Small (1/4, 3/8 inch), Ball Valve, 1/4 inch Nitrogen Hose 3m, Regulator for Nitrogen Blow, Case
Purpose of UseRemoval of moisture and foreign matters mixed at the time of installing the piping. Flushing of existing piping used during pipe cleaning-less air conditioner installation. For brushing after cleaning existing piping using system cleaner CF-20.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Prevents oxide film(soot)from forming by blowing nitrogen inside the piping during brazing works.
-Removal of moisture and foreign matters mixed at the time of installing the piping.
-Flushing of existing piping used during pipe cleaning-less air conditioner installation.
-For brushing after cleaning existing piping using system cleaner CF-20.
-Taper Nozzle Large(1/2, 5/8, 3/4 inch), Taper Nozzle Small(1/4, 3/8 inch), Ball Valve, 1/4 inch Nitrogen Hose 3m, Regulator for Nitrogen Blow, Case

Ulasan Produk

Tidak ada ulasan