Rubbermaid Glass Cloth (Kain Lap Mikrofiber)

Sebelum PPN:
Rp249.900
Spesifikasi
ColorBlue
MaterialPolyester, Nylon
Size (cm)40.6x40.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Rubbermaid microfibers are 0.13 denier ultra fine fibers.
-Properly catches micro-level bacteria.
-Color coding is possible depending on where it is used, and it reduces cross contamination risk.
-It is highly economical, as it can be washed about 500 times and bleach can be used about 200 times.
-Can be washed at temperature of up to 93°C.
-Double processing has been applied to the edges of the cloth to make it difficult to deform.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait