TRUSCO Magnet Roll

Kondisi Barang:
Sebelum PPN:
Rp779.900
Spesifikasi
Adsorption Power (N/cm²)0.39
Length (m)20
MaterialMagnet sheet
Surface Magnetic Flux Density (T)0.036
Thickness (mm)0.6
Width (mm)25
Purpose of UseFor attachment of various products, industrial parts, building materials, pop, display, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-An anisotropic magnet roll with a strong magnetic force.
-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.
-Since non-magnetized surface has a strong adhesive, various materials can be easily magnetized.
-For attachment of various products, industrial parts, building materials, pop, display, etc.
-Anisotropic Magnet Single Sided Piece Multiple Magnetized Type

Ulasan Produk

Tidak ada ulasan