BBK (Bunka Boeki Kogyo) Light-Weight Flaring Tool

Sebelum PPN:
Rp5.499.900
Spesifikasi
TypeFor inch
Applicable Pipe Outer Diameter1/4, 3/8, 1/2, 5/8
Compatible Tubesoft copper
Flare Angle (°)45
Applicable Size (inch)1/4, 3/8, 1/2, 5/8
Purpose of UseFlare processing of copper tube during air-conditioning installation works.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-By slide type plunger positioning structure, the fixed position of york part stops at the appropriate position.(utility model registration No. 3181779)-Because it is made of aluminum alloy and lightweight to the limit, its weight is 50% of the conventional model.(compared to our company's products)
-Flare processing of copper tube during air-conditioning installation works.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait