TRUSCO High Reflective Sheet (Capsule-Lens Type) (Lembar Reflektif / Stiker Reflektor)

Kondisi Barang:
Sebelum PPN:
Rp659.900
Spesifikasi
Display Contents0
Mounting SpecsAdhesive Seal
LxW40x40mm
Mounting MethodPaste type
Base Materialaluminum
Adhesive MaterialsAcrylics

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Retro reflective sheet that reflects incident light in the direction of the light source with minute glass beads built into the sheet.
-High luminance is realized by the capsule structure. (approx. 3 times of normal reflection sheet)-As it glows brightly by reflecting headlight etc. you can use it to secure safety at night.
-Because the film is hard it can not be bent 90° or more.
-You cannot re-paste.
-Capsule Lens Type

Ulasan Produk

Tidak ada ulasan