WINCESS Heat-Resistant Gloves

Sebelum PPN:
Rp2.299.900
Spesifikasi
SizeS
MaterialPolyester: Polyurethane
Heat Resistance Temperature (°C)approx. 120
Packaging Size (mm)120x250x30
Total Length (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Heat resistant gloves for medium/low temperature that can be used in the clean environment.
-The inner material with countless air layers guards electric heat.
-By urethane coating on the long fiber fabric, dust generation and falling are prevented.
-Targeting the normal temperature range(around 80 to 120°C), they are excellent in cost performance.
-Food Sanitation Act compliant product

Ulasan Produk

Tidak ada ulasan