TRUSCO Heat Insulation Fireproof Mat

Kondisi Barang:
Sebelum PPN:
Rp1.499.900
Spesifikasi
Available SeparatelyUp to 900x600mm
ThicknessApprox 15mm
Inner MaterialsAlumina Fiber Blanket
Exterior MaterialsSpatter Sheet Alpha Gold (silica fiber)
Purpose of UseFor piping brazing work. To prevent burning accident of wallboard, wallpaper. For attaching PVC pipe, to work on it. P tile, to protect the width wood made from PVC.
W x L300x400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-You can use spatter sheet alpha gold (passed JIS A1323 A type) as outer material and alumina fiber blanket for inner material and also as high temperature heat insulation material.
-Spatter sheet alpha gold of external material the silica fiber (high heat resistance glass fiber) which is the fabric of gold alpha is inorganic, so the product itself will not burn up.
-You can work without removing the cords, hoses, plastic parts when hoisting the automobile sheet metal body.
-Working more efficiently with spatter sheets combined.
-Safe product not containing asbestos and RCF(refractory ceramic fiber).
-For piping brazing work.
-To prevent burning accident of wallboard, wallpaper.
-For attaching PVC pipe, to work on it.
-P tile, to protect the width wood made from PVC.

Ulasan Produk

Tidak ada ulasan