Hioki Voltage Logger

Kondisi Barang:
Sebelum PPN:
Rp5.399.900
Spesifikasi
ColorBlack
MaterialNatural Rubber (NR)
Length (m)10
Thickness (mm)0.5
Width (mm)500
Working Temperature Range (°C)-40 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Records output from a sensor and analog output of devices.
-A small lightweight pocket size that can be placed in any space.
-Dual item display that is easy to identify at a glance.
-Recorded data can be transferred to a PC without stopping it.
-For measuring direct current voltage of ±50mV.

Ulasan Produk

Tidak ada ulasan