ALLEX Tweezers

Sebelum PPN:
Rp189.900
Spesifikasi
Total Length (mm)113
Width (mm)10
TipTip Curve Type
Tip Width (mm)0.7
Body MaterialStainless Steel (SUS420J2)
Grip MaterialElastomer
Plate Thickness (mm)1.5
Purpose of UseFor holding a variety of small item.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-It is tapered and designed for detailed work.-It is best for detailed work by thinning The tip with skimming.-with elastomer grip, It prevents slipping of fingertip.-It is intended for work of complex Parts with a bent shape.-Plain typeUse-for

Ulasan Produk

Tidak ada ulasan