TRUSCO TOKUMARU Tip Saw Blade (Mata Gergaji Bundar)

Kondisi Barang:
Sebelum PPN:
Rp319.900
Spesifikasi
Number of Poles3
ShapeTop Type
Rated Current3A
Rated Voltage250V
Applicable Cable RangeAWG#28 to #22
Base MaterialNylon 66(UL94V-0)
Dimension A (mm)5
Insulation Resistance500MΩ or more
MaterialBrass, Copper Base Tin Plating(reflow processing)
Purpose of UseAngle Steel, Channel-Formed Steel, Stainless Steel, Cable Tube, Round, Square Pipe, Screw Bolt, Iron Pipe, Rebar, Common Mild Steel, Aluminium Sash, Copper Pipe, Brass Bar etc.
Voltage resistanceAC1500V/1 Min.
Working Temperature Range-25 to +85°C(includes temperature increase value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Sparks, dust is minimal, chippings, burrs and rolled-up parts are hard to come out.
-Durable super hard alloy cermet chip adoption reduces cutting cost.
-Fast cutting ensures usability.
-Angle Steel, Channel-Formed Steel, Stainless Steel, Cable Tube, Round, Square Pipe, Screw Bolt, Iron Pipe, Rebar, Common Mild Steel, Aluminum Sash, Copper Pipe, Brass Bar etc.

Ulasan Produk

Tidak ada ulasan