TRUSCO Spatter Felt EX

Kondisi Barang:
Sebelum PPN:
Rp2.299.900 - Rp2.899.900
Spesifikasi
Thickness (mm)2.5
Hatome Pitch (mm) B470
Length (mm)1920

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Coated with single-sided special flame retardant resin, spark repelling is good and the non-coated side on the back absorbs water and the safety aspect has improved.
-There is no sewing thread at No. 4/ No. 6 of the sheet.
-Dual purpose type for repelling of(front)and adhesion (back) to sparks and slag.
-Safe with no asbestos/RCF.
-JIS A1323 Class A passing No. 02A1158.
-Single-sided Special Flame Retardant Resin
Warning
-Can not be used to prevent spark scattering of the grindstone cutting equipment.

Ulasan Produk

Tidak ada ulasan