ARAO Spase Covers

Sebelum PPN:
Rp339.900
Spesifikasi
Frontage (mm)250
MaterialPolypropylene
Applicable Pipe Diameter (mm)42.7
Depth (mm)250
Purpose of UsePrevention for droppings from fabric board gaps or stumbling.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-Because It is made of reinforced polypropylene, It is Light and durable, so It can be used for all scaffold width sizes Because It is a joint type.Use-Preventing falling objects and tripping from gaps between cloth boards.

Ulasan Produk

Tidak ada ulasan