Tsukushi Short Arm Band

Sebelum PPN:
Rp299.900
Spesifikasi
Display ContentsSolid Color
ColorRed
LxW75x145mm
Arm Circumference250 to 320mm
MaterialVinyl, Polyester, Nylon, Polyurethane Composite Materials

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Unlike conventional velcro tape type arm bands, the adjustment range of the rubber band is large and it can be easily adjusted and attached/detached regardless of the body shape and the type of clothing.
-Since slip-retardant material is employed for the lining and the arm band perfectly fits the arm just by tightening, there is almost no worry about being caught by a protruding object.
-By minimizing the display part, it does not cover the entire arm and reduces stiffness and stuffiness when wearing it.
-We accept separately letter printing such as a company name and position.
Warning
-e Arm Band has a hard-to-slip structure. However, if you are concerned about slipping, please use a separately sold band clip.

Ulasan Produk

Tidak ada ulasan