TRUSCO Shield Against Heat Protectors

Kondisi Barang:
Sebelum PPN:
Rp1.999.900
Spesifikasi
Heatproof Temperature Range (°C)0 to 180
Length (cm)38
Thickness (mm)0.7
Width (cm)20/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Use special heat-resistant cloth laminated with aluminum film on silica fiber and superior strength compared with aluminum foil pasted cloth.
-Protective of high heat work, work around the heat source such as the furnace front and boiler and body protection from radiation heat.

Ulasan Produk

Tidak ada ulasan