TRUSCO Shelf Mesh Display (Rak Display / Rak Kawat)

Kondisi Barang:
Sebelum PPN:
Rp289.900
Spesifikasi
ColorNeo Gray
MaterialSteel
Surface TreatmentPowder Coating
Width x Height (mm)300x1200mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can be mounted on a 100kg type light duty shelf, M1.5 type/M2 type light/medium duty shelf of TRUSCO.
-Corresponds up to the width 300 to 900mm/height 900 to 1800mm.
-Black and neo gray, two colors are available for all items.
-Can be installed on the wall because it has a dual purpose mounting bracket for net and wall. (please use wood screws for wall hanging) Wood screws are standard accessories.
-Can be used as a net for falling prevention on shelf side.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait