Tajima Measuring Tape Rod Glass Fiber (Meteran)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Tape Length30m
Tape Width150mm
Tape Thickness0.7mm
Tape MaterialGlass Fiber
Purpose of UseFor record photograph.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Since glass cloth of the core material is woven with high density, it is resistant to tension or tear.
-Scale specification that looks good in a photo.
-With its matte surface of a tape, it has no diffuse reflection.
-For record photograph.
-180° rotating metal bracket(not included in SR06-01HBL).
-Tape surface:Vertical scale, back side:horizontal scale with number 1m red/white

Ulasan Produk

Tidak ada ulasan