GREEN CROSS Reflective Line Tape (Lakban Reflektif)

Sebelum PPN:
Rp819.900
Spesifikasi
Number of Poles7
LxWxH15x63.50x16.1mm
Connecting Wire Size0.33 to 4mm²
Rated VoltageIEC 125V/UL 150V
Rated CurrentIEC 24A/UL 20A
Wire Cut Length5mm
Connection ScrewM2.5
Compatible ToolsFlat-Head Driver/Straight Type(blade thicknessxblade width)0.6x3.5mm
Purpose of UseFor all the dangerous places.
Working Temperature Range-60 to 130°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Reflective line tape which exhibits high effects for all the danger avoiding and caution evocation such as collision prevention.
-For all the dangerous places.

Ulasan Produk

Tidak ada ulasan