NITTO KOHKI Mesin Bor Magnet Atra Mini Ace

Sebelum PPN:
Rp38.999.900
Spesifikasi
TypePortable drilling machine
Cabtire Code2.4m (0.75 mm2, 3 cores)
PowerAC100V (50/60Hz)
Usable BradeMini brooches
AccessoriesMini brooches Ø 11.5, Ø 15: 1 each. Mini brooch wrench: 1pc. Hexagonal bar spanner 2.5mm, 4mm, 5mm: 1 each. Spanner 8x10mm: 1pc. Spanner 10x12mm: 2pcs. Cutting oil 0.5 L: 1 box
Body Dimension (mm) Depth309
Body Dimension (mm) Height476
Drilling Ability (mm)Ø 11.5, Ø 13.5, Ø 14, Ø 15, Ø 18. (Pipe penetration) Ø 15, Ø 18
Maximum Pipe Penetration (mm)100
Maximum Plate Thickness (mm)6
Maximum stroke (mm)120
Pitch Hole Drilling Width (mm)Up to 75
Rated Current (A)5.5
Power Consumption Rated (W)510
Unit Dimensions Width (mm)261
Vice Capacity (mm)50 to 150
No Load Rotation Speed (rpm)1100
TRUSCO Number117-6234

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Portable drilling machine for various shape steel.Easy penetration of 100 mm square pipes. It is OK to pierce a steel pipe with a maximum of 90A.Lip grooved steel (C channel) It is also in the main house furring edge drilling with a maximum of

Ulasan Produk

Tidak ada ulasan