NITTO KOHKI Electric Circuit Beveler

Sebelum PPN:
Rp12.999.900
Spesifikasi
AccessoriesChip: 12.7 square hole x 2 (inner body wearing 1 piece). Chip set screw x 2 (inner body installation 1 piece). Hexagonal bar spanner 5 mm x 1. Spanner 8 x 10 mm x 1.Spanner T - 15D x 1. 1 ball bearing. One sub handle x 1. Cage C 3 x 1 piece
PowerAC100V (50/60Hz)
Chamfering CapabilityStainless steel (SUS 304): 0 C to 1.5 C, 2 R.Mild Steel (SS 400): 0C to 3C, 2R, 3R (2R machining requires an optional guide sleeve and tip, 3R machining requires an optional tip.
Cabtire Cord (m)2.5
Chamfer Angle (°)45
Overall Length (mm)400
Rated Current (A)4.8
Power Consumption Rated (W)450
No Load Rotation Speed (rpm)10000
Rated Usage Time (minute)30
TRUSCO Number116-6301

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan