NITTO KOHKI Electric Jet Tiger (Electric High Speed Multi-Needle Clip)

Sebelum PPN:
Rp17.999.900
Spesifikasi
PowerAC100V (50/60Hz)
TypeElectric high speed multi-needle clip
AccessoriesNeedle Ø 3x180 mm: 30 pieces (Inner body installation: 15 pieces). Hexagonal rod wrench 6 mm: 1 piece
Needle Diameter , QuantityØ 2: 32.  Ø 3: 15
Cabtire Cord (m)2.5
Height (mm)225.2
No-load Blows Number (minute)3000
Overall Length (mm)520
Rated Current (A)3.2
Power Consumption Rated (W)300
Standard Length of Needle (mm)180
Rated Usage Time (minute)30
TRUSCO Number116-6093

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A slim tip design suitable for work in narrow and recessed places.Free position handle which can be set freely according to work posture.

Ulasan Produk

Tidak ada ulasan