NITTO KOHKI HSP Coupler Socket (Female Thread Attachment / Taper Thread)

Sebelum PPN:
Rp639.900 - Rp1.099.900
Spesifikasi
Socket or Plugsocket
Maximum Working Pressure (MPa)20.6
Valve StructureWith valve
Pressure Resistance (MPa)31.0 [316kgf/cm2)
Material (Seal)Nitrile rubber
Fluidhydraulic oil
Installation ShapeFemale thread mounting / Taper thread
Body MaterialSpecial steel (nickel plating)
Operating Temperature Range (°C)-20 to +80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adopted special steel which is resistant to vibration and shock. Adapted to hydraulic equipment. Useable for high pressure, for 20.6 Mpa hydraulic pressure.

Ulasan Produk

Tidak ada ulasan