NITTO KOHKI HSP Coupler Socket (for Female Thread Mounting/Parallel Thread Female Seat)

Sebelum PPN:
Rp649.900 - Rp1.099.900
Spesifikasi
Pressure resistance31.0MPa [316kgf/cm2)
Socket or Plugsocket
Fluidhydraulic oil
Installation ShapeFemale thread mounting / parallel thread female seat
Valve StructureWith valve
Material (Seal)Nitrile rubber
Maximum Working Pressure (MPa)20.6
Operating Temperature Range (°С)-20 to +80
Body MaterialSpecial steel (nickel plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adopted special steel which is resistant to vibration and shock. Adapted to hydraulic equipment.UseableFor high pressure, for 20.6 Mpa hydraulic pressure

Ulasan Produk

Tidak ada ulasan