NITTO KOHKI Hyper HSP Coupler Plug (for Male Thread Mounting) (Kopler)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp359.900 - Rp1.399.900
Spesifikasi
Fluidhydraulic oil
Installation ShapeFor male thread mounting
Material (Seal)Nitrile rubber
Maximum Working Pressure (MPa)20.6
Operating Temperature Range (°С)-20 to +80
Socket or Plugplug
Valve StructureWith valve
Body MaterialSpecial steel (nickel plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cut the troublesome residual pressure treatment at the time of connecting work with the purge function.Improve efficiency of connection work.UseableConnectable type for high pressure, residual pressure

Ulasan Produk