NITTO KOHKI Purge Line Coupler (Kopler 3 Cabang)

Sebelum PPN:
Rp5.699.900
Spesifikasi
Number of Branches3
Operating Temperature Range-20 to +60℃
Material (Seal)Nitrile rubber
Size[Intake port) R1 / 2, [outlet) socket (PV-30SM)
Installation ShapeFor 3 branch piping
Maximum Working Pressure1.0MPa
Fluidair
Socket or Plugsocket
Pressure resistance1.5MPa [15kgf/cm2)
Valve StructureOne-way opening / closing type
Body MaterialBrass (chrome plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Remove residual pressure by lever operation. The attachment and detachment of the coupler is extremely smooth. . Three air can be taken out simultaneously from one air pipe.UseableFor low pressure

Ulasan Produk

Tidak ada ulasan