NITTO KOHKI Nitto Auto Hinge Type PC Series

Sebelum PPN:
Rp4.699.900
Spesifikasi
Screw Holes Number10
Surface ProcessingAcrylic resin baked paint finish
Installation MethodWood screw
Dimension D2 (mm)32
Overall Length (mm)223
Positions (°)Pause / 85,150
Thickness (mm)4
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Even if the ambient temperature changes due to the adoption of original actuator with temperature sensor, the door closing speed is kept almost constant. By using special surface treatment, we have made it possible to use outdoor with a structu

Ulasan Produk

Tidak ada ulasan