NITTO KOHKI Mini Coupler Super Socket SN Type (for Small Diameter Rubber Hose Installation)

Sebelum PPN:
Rp409.900 - Rp459.900
Spesifikasi
Pressure resistance1.0MPa [10kgf/cm2)
Other Side's Hose SizeInternal diameter phi 5 x internal diameter phi 11
Material (Seal)Nitrile rubber
Body MaterialSocket: Brass (Chrome plating), Plug: Steel (Chrome plating)
Maximum Working Pressure (MPa)0.7 [7kgf/cm2)
Operating Temperature Range (°С)-20 to +80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dedicated type for fusing equipment. Chromium plating specification excellent in durability and corrosion resistance. From the container to the blow pipe, piping connection can be made by blowing operation. The body is chrome plating specificat

Ulasan Produk

Tidak ada ulasan