NITTO KOHKI Mini Coupler Super Socket SM Type (for Collective Piping)

Sebelum PPN:
Rp279.900 - Rp319.900
Spesifikasi
Maximum Working Pressure (MPa)0.7 [7kgf/cm2)
Operating Temperature Range (°С)-20 to +80
Body MaterialSocket: Brass (Chrome plating), Plug: Steel (Chrome plating)
Material (Seal)Nitrile rubber
Pressure resistance1.0MPa [10kgf/cm2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dedicated type for fusing equipment. Chromium plating specification excellent in durability and corrosion resistance. From the container to the blow pipe, piping connection can be made by blowing operation. The body is chrome plating specificat

Ulasan Produk

Tidak ada ulasan