NITTO KOHKI Mini Coupler Plug PF Type (for Installation Of A Blow Pipe)

Sebelum PPN:
Rp63.900
Spesifikasi
Mounting Size(For screws) R1 / 8, R1 / 4, R3 / 8, M16, W12.5-20., (For rubber hose mounting) 1/4, 5/16, 3/8 hose
Socket or Plugplug
Material (Seal)Nitrile rubber
Pressure resistance1.0MPa [10kgf/cm2)
Body Materialbrass
Maximum Tightening Torque (N m)12
Maximum Tightening Torque (kgf/cm)122
Maximum Working Pressure (MPa)0.7 [7kgf/cm2)
Operating Temperature Range (°С)-20 to +80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dedicated type for fusing equipment. Variety with large capacity and plentiful.  . From the container to the blow pipe, piping connection can be made by blowing operation.  .Double lip seal structure prevents leakage when connecting. Also, to p

Ulasan Produk

Tidak ada ulasan