NITTO KOHKI Super Hand Light

Sebelum PPN:
Rp7.499.900
Spesifikasi
AccessoriesFlat file file LF-13, hexagonal bar spanner 2 mm
No-load Stroke Length (mm)4
No-load Stroke Number (minute)9000
Working Pressure (MPa)0.6 [6kgf/cm2)
Air Consumption (m³/minute)0.07
TRUSCO Number759-9447

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Extensive applied power.Can be exchanged for various files according to the application.Adopted grip tube for gentle cooling sensation for workers. High performance.Smooth finish with high speed reciprocating motionUseableFor small shaping

Ulasan Produk

Tidak ada ulasan