NITTO KOHKI Maiton MYS Series

Sebelum PPN:
Rp8.499.900
Spesifikasi
TypeRinku switch
AccessoriesHexagonal bar spanner (5/6 mm) 1 each
Grinding Stone Size (mm)100
Head Height (mm)81
Operating Pressure Range (MPa)0.6
Air Consumption (m³/minute)0.45
No Load Rotation Speed (rpm)13700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cool feeling prevention with grip tube. The low head type makes the work material easy to see.  .UP adopt new motor adoption and durability.Muffling effect with improved silencer UP. . With spindle head lock, it is easy to replace whetstone and

Ulasan Produk

Tidak ada ulasan