NITTO KOHKI Bali Cutter

Sebelum PPN:
Rp9.799.900
Spesifikasi
Maximum Speed420min-1[r. p.m)
Working Pressure0.6MPa [6kgf/cm2)
Hole Diameter(Processing) Ø 3 to Ø 34mm
Shank Diameter(Installable) Ø 6, 8, 10, 12mm
No-load Air Consumption0.22m3/min
AccessoriesAttachment 6, Attachment 8, Attachment 10 (Body Mounted), Hook, Hexagonal Bar Spanner 2.5 mm
Hole Diameter (mm)(Processing) 3 to 34
Shank Diameter (mm)(Installable) 6, 8, 10, 12
Working Pressure (MPa)0.6 [6kgf/cm2)
Maximum Speed (rpm)420
No-load Air Consumption (m³/minute)0.22
TRUSCO Number759-9391

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For hole deburring after machining. You can remove burrs anywhere with an air source. A push start formula in which the cutter does not rotate unless it hits the workpiece. No need to change to air gun with air duster functionUseableFor hole de

Ulasan Produk

Tidak ada ulasan

Halaman Terkait