NITTO KOHKI Air Glasses

Sebelum PPN:
Rp10.999.900
Spesifikasi
AccessoriesNeedle Ø 3x180mm: 12 pieces (6 inside body mounted), air hose Assy (with coupler 30 PH): 1 piece
Operating air pressure0.6MPa[kgf/cm2)(6)
Needle Diameter, Quantity15 / Ø 2,6 /Ø 3
Standard Length of Needle (mm)180
Air Consumption (m³/minute)0.16
Number of Blows (minute)6000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Thin! Light! The birth of a new type jet jacket.The lightest weight in the series 940 kg (including hose).Easy needle exchange. Easy to grip at grip phi 34. New design that needle does not spread easily.Useable- Beat shaving of welding

Ulasan Produk

Tidak ada ulasan