NITTO KOHKI Multi-Coupler Mat Type Socket (Screw Fixing Type)

Sebelum PPN:
Rp2.399.900 - Rp5.699.900
Spesifikasi
FluidAir, water, hydraulic oil
Material (Seal)Fluoro rubber
Socket or Plugsocket
Operating Temperature Range-20 to +180℃
Maximum Working Pressure7.0MPa
Valve StructureBoth open and close type
Body MaterialStainless steel (electroless nickel phosphorus plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Connect multiple pipes simultaneously with one connection. . It has an automatic opening / closing valve and prevents outflow of fluid at separation.UseableFor multiple piping (automatic)

Ulasan Produk

Tidak ada ulasan