NITTO KOHKI High-Coupling SN Type Socket

Sebelum PPN:
Rp249.900 - Rp509.900
Spesifikasi
Installation ShapeBraid hose mounting / Hi coupler
Socket or Plugsocket
Pressure resistance2.0MPa [20kgf/cm2)
Other Side's Hose SizeØ 9xØ 15mm
Valve StructureOne-way opening / closing type
Material (Seal)Nitrile rubber
Maximum Working Pressure (MPa)1.5
Operating Temperature Range (°С)-20 to +80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Steel made of air only

- Pressure and temperature specifications vary depending on the hose to be used.
Feature
Hose band is unnecessary and attached.  .Because it tightens the outer peripheral surface of the hose, it is hard to cause hose escape and fluid outflow.UseableFor low pressure

Ulasan Produk

Tidak ada ulasan