NITTO KOHKI Hi-Coupler BL SN-BL Type (for Mounting Urethane Hose) (Kopler)

Sebelum PPN:
Rp229.900
Spesifikasi
Installation ShapeFor urethane hose installation
Material (Seal)Nitrile rubber
Valve StructureOne-way opening / closing type
Socket or Plugsocket
Pressure resistance2.0MPa [20kgf/cm2)
Fluidair
Maximum Working Pressure (MPa)1.5
Operating Temperature Range (°С)-20 to +80
Body MaterialSteel (chrome plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Steel compatible with air only
Feature
Groove in sleeve, stopper on socket body.  .Just turn the sleeve after connecting the coupler, easy and secure lock.UseableFor low pressure

Ulasan Produk

Tidak ada ulasan

Halaman Terkait