NITTO KOHKI Hi Coupler BL SM-BL Type (for Female Thread Installation) Stainless Steel

Sebelum PPN:
Rp699.900 - Rp799.900
Spesifikasi
Installation ShapeFor female thread mounting
Pressure resistance2.0MPa [20kgf/cm2)
Valve StructureOne-way opening / closing type
Operating Temperature Range-20 to +80℃
FluidAir, water
Socket or Plugsocket
Maximum Working Pressure1.5MPa
Material (Seal)Nitrile rubber
Body MaterialStainless steel (SUS 304)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Steel compatible with air only
Feature
Groove in sleeve, stopper on socket body.  .Just turn the sleeve after connecting the coupler, easy and secure lock.UseableFor low pressure

Ulasan Produk

Tidak ada ulasan