NITTO KOHKI Purge Plug PN Type (for Attaching Urethane Hose)

Sebelum PPN:
Rp249.900
Spesifikasi
Installation ShapeFor urethane hose installation
Socket or Plugplug
Fluidair
Pressure resistance1.5MPa [15kgf/cm2)
Material (Seal)Nitrile rubber
Valve StructurePurge valve
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +60
Body MaterialSteel (chrome plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Eliminate uncomfortable sounds at the time of disconnecting the coupler and recoil phenomenon of the hoseUseableFor low pressure

Ulasan Produk

Tidak ada ulasan