NITTO KOHKI HSP Coupler Hs Type Pl Type (With Stopper)

Sebelum PPN:
Rp629.900 - Rp1.999.900
Spesifikasi
Installation ShapeMale thread mounting / taper thread, with stopper
Maximum Working Pressure20.6MPa
Material (Seal)Nitrile rubber
Valve StructureBoth open and close type
Pressure resistance31.0MPa [316kgf/cm2)
Operating Temperature Range-20 to +80℃
Fluidhydraulic oil
Socket or Plugsocket
Body MaterialSpecial steel (nickel plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The main body material adopts special steel which is resistant to vibration and impact.  .Adapt to hydraulic equipment with less pressure loss.UseableFor high pressure

Ulasan Produk

Tidak ada ulasan

Halaman Terkait