NITTO KOHKI 350 Coupler Plug

Sebelum PPN:
Rp1.099.900
Spesifikasi
Opponent Mounting SizeR1/4
Installation ShapeFor male thread mounting
Fluidhydraulic oil
Operating Temperature Range-20 to +180℃
Maximum Working Pressure34.5MPa
Material (Seal)Fluoro rubber
Pressure resistance51.5MPa [525kgf/cm2)
Valve StructureBoth open and close type
Socket or Plugplug
Body MaterialSpecial steel (nickel plating)
TRUSCO Number814-7738

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Connected with "dripping reducing valve structure".Significant reduction in air mixing amount and dripping amount at separation.  .Ideal for hydraulic circuit with large pressure fluctuation.UseableFor high pressure

Ulasan Produk

Tidak ada ulasan