NITTO KOHKI Small Coupler

Sebelum PPN:
Rp289.900
Spesifikasi
TypeOne-way opening / closing type
Pressure resistance1.5MPa
MaterialBody: brass (chrome plating), seal: nitrile rubber (NBR)
Maximum Working Pressure1MPa
Operating Temperature Range-20 to +80℃
Opponent Mounting SizeNylon hose Ø 4.5x Ø 6, urethane hose Ø 4x Ø 6
FluidAir, water
TRUSCO Number397-6220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Sleeve with valve mechanism in socket Compact type with outer diameter of 14 mm. It is suitable for miniaturized and modularized fields.UseableFor low pressure

Ulasan Produk

Tidak ada ulasan