NITTO KOHKI Nut Coupler Plug (Made Of Stainless Steel)

Sebelum PPN:
Rp319.900
Spesifikasi
Pressure resistance2.0MPa [20kgf/cm2)
Material (Seal)Nitrile rubber
Socket or Plugplug
Dimension BD (mm)7.5
Dimension C (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
No hose band required. Easy and reliable installation of urethane hose. .Mounting on the hose is easy by inserting it into the nipple and tightening the nut. Because it tightens the outer peripheral surface of the hose, it is hard to cause hose

Ulasan Produk

Tidak ada ulasan