NITTO KOHKI High-Coupling Tw Type Socket (for Male Thread Mounting)

Sebelum PPN:
Rp129.900 - Rp169.900
Spesifikasi
Pressure resistance2.0MPa [20kgf/cm2)
Valve StructureWith valve
Material (Seal)Nitrile rubber
Socket or Plugsocket
Fluidair
Installation ShapeFor male thread mounting
Maximum Working Pressure (MPa)1.5
Operating Temperature Range (°С)-20 to +80
Body MaterialSteel (chrome plating)
Dimension D (mm)26.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fluid can flow from either plug or socket. It is suitable for connection from air piping to pneumatic equipment.UseableFor low pressure, for flow path bi-directional air piping

Ulasan Produk

Tidak ada ulasan