NITTO KOHKI Small Coupler Socket (for Male Thread Mounting)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp229.900
Spesifikasi
Connection MethodOne touch type
Material (Seal)Nitrile rubber
Pressure resistance1.1MPa [11kgf/cm2)
Valve StructureWith valve
Opponent Mounting SizeR1/8
FluidAir, water
Socket or Plugsocket
Installation ShapeFor male thread mounting
Dimension Bs (mm)4
Dimension Hs (mm)Hex 13
Dimension Ls (mm)38.8
Dimension T (inch)Rc 1/8\"
Maximum Working Pressure (MPa)0.7
Operating Temperature Range (°С)-20 to +80
Body MaterialBrass (chrome plating)
Dimension D (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Light weight, miniaturization.Compact type with sleeve outer shape 23 mm. One touch connection.UseableFor low pressure, light weight, small size, pneumatic pressure, for physics and chemistry equipment piping

Ulasan Produk