NITTO KOHKI Small Coupler Socket (for Female Thread Mounting)

Sebelum PPN:
Rp229.900 - Rp239.900
Spesifikasi
Socket or Plugsocket
FluidAir, water
Installation ShapeFor female thread mounting
Connection MethodOne touch type
Valve StructureWith valve
Material (Seal)Nitrile rubber
Pressure resistance1.1MPa [11kgf/cm2)
Dimension Bs (mm)4
Maximum Working Pressure (MPa)0.7
Operating Temperature Range (°С)-20 to +80
Body MaterialBrass (chrome plating)
Dimension D (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Light weight, miniaturization.Compact type with sleeve outer shape 23 mm. One touch connection.UseableFor low pressure, light weight, small size, pneumatic pressure, for physics and chemistry equipment piping

Ulasan Produk

Tidak ada ulasan