NITTO KOHKI Micro Coupler Socket (for Female Thread Mounting)

Sebelum PPN:
Rp619.900 - Rp629.900
Spesifikasi
Material (Seal)Nitrile rubber
Installation ShapeFor female thread mounting
Connection MethodOne touch type
Socket or Plugsocket
Valve StructureWith valve
FluidAir, water
Body MaterialSUS
Dimension D (mm)9.5
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Small, lightweight type with sleeve outer shape 9.5 mm. One touch connection.Corrosion resistance.UseableFor low pressure, for pneumatic control equipment piping

Ulasan Produk

Tidak ada ulasan