NITTO KOHKI Micro Coupler Plug (With Tube Fitter)

Sebelum PPN:
Rp139.900 - Rp169.900
Spesifikasi
Socket or Plugplug
Material (Seal)Nitrile rubber
Fluidair
Pressure resistance1.5MPa [15kgf/cm2)
Valve StructureNo valve
Installation ShapeWith tube fitter
Connection MethodOne touch type
Body MaterialBrass (plating treatment)
Dimension Bp (mm)2.5
Dimension C (mm)9.2
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Small size sleeve outer diameter phi 9.5 mm with valves on the socket. Just push in one-touch connection.Space saving design suitable for piping work in limited space.The body is made of brass made of plated and excellent in corrosion resistanc

Ulasan Produk

Tidak ada ulasan